Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Electric Motors -2HP, 115/208-230V, 1740RPM, TEFC, Rigid Mount, 1.15 S.F.
See all 7 items in product family

Leeson Motors Motor Electric Motors -2HP, 115/208-230V, 1740RPM, TEFC, Rigid Mount, 1.15 S.F.

Item #: WBB217462

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $986.00 Save up to 60%
Qty Price
1-2 $415.95 ea.
3+ $398.95 ea.
Product Information
Customer Review
Product Q&A
Agricultural Motor: 2HP, 1740RPM, 182 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid Mount.

Heavy duty single phase Hi-Torque Motor is designed specifically for severe Farm duty applications.
Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection.
Electrical Features: Low temperature manual overload protector protects against extreme overload. Class F copper windings and varnish. Capacitor start provides high starting torque with normal starting current.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME182
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1740
    • RPM1740
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/208-230
    • COMPATIBLE WITH/REPLACESBaldor EL3605T, WEG 00218ES1RFDF182T, US Motors FD2CM2P18
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/8
    • SHAFT LENGTH INCHES2-1/4
    • ROTATIONSelective CCW
    • WEIGHT65
    • ULN
    • CSAY
    • LEESON MODEL NO.P182C17FB12CC
    • UPC69172001789
    • MANUFACTURERS PART NUMBER131541.00
    • COMPATIBLE WITH/REPLACES.TechTop RD1-RS-TF-182T-4-B-B-3, Marathon Z112A
    • is_motorYes
    • DESIGNCapacitor Start Inductor Run
    • BEARING-DRIVE-END6206
    • FL EFFICIENCY72
    • FL AMPS24.8/13-12.4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Leeson motor.

Your review: Great service, quick shipping, best price, what more is there to say. John

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:44