Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 1/2HP, 115/230V, 825RPM, TENV, Special Mount, 1.0 S.F.

Leeson Motors - 1/2HP, 115/230V, 825RPM, TENV, Special Mount, 1.0 S.F.

Item #: WBB217670

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $561.00 Save up to 56%
Qty Price
1-2 $256.95 ea.
3+ $245.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Agricultural Motor: 1/2HP, 825RPM, 56 Frame, Totally-Enclosed Non-Ventilated (TENV), 115/230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Special Mount.

Totally enclosed, high efficiency, permanent split capacitor motor for direct drive exhaust ventilation fans in poultry and livestock houses. Fully gasketed, dust-tight construction with sealed bearings and shaft slinger. Automatic thermal overload protector. Extended through-bolts for mounting, no base. Built-in terminal panel for quick, easy connection. Grounding provision. Because of the inherently low starting torque of this design, this motor is not suitable for belt-driven fan applications It must be mounted in the air stream of the fan for cooling.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETENV
    • FRAME56
    • BRANDLeeson
    • MOUNTINGStud
    • MOTOR RPM 60Hz825
    • RPM825
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/230
    • HERTZ60
    • DUTYAirover
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONSelective CCW
    • WEIGHT38
    • ULY
    • CSAY
    • UPC69172001410
    • MANUFACTURERS PART NUMBER114620.00
    • is_motorYes
    • DESIGNPSC 1 Speed
    • BEARING-DRIVE-END6203
    • FL AMPS6.4/3.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:64