Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Multi-Speed Motors (72)
Remove
Leeson 3-Phase Multi-Speed Motor 3/.75HP, 1725/850RPM, 184, TEFC, 460V, 60HZ, 40C, 1.0SF, Rigid
Remove

      Items
Leeson 3-Phase Multi-Speed Motor 3/.75HP, 1725/850RPM, 184, TEFC, 460V, 60HZ, 40C, 1.0SF, Rigid Leeson 3-Phase Multi-Speed Motor 3/.75HP, 1725/850RPM, 184, TEFC, 460V, 60HZ, 40C, 1.0SF, Rigid


Leeson 3-Phase Multi-Speed Motor 3/.75HP, 1725/850RPM, 184, TEFC, 460V, 60HZ, 40C, 1.0SF, Rigid
Email This Page Printer Friendly Version
Leeson 3-Phase Multi-Speed Motor 3/.75HP, 1725/850RPM, 184, TEFC, 460V, 60HZ, 40C, 1.0SF, Rigid
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587938
List Price $973.00    Save 38%
Price: $600.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Two-speed, single winding design motors. Typical applications and characteristic speed torque curves are noted below. These totally enclosed fan cooled designs are priced competitive to other manufacturers' drip proof two-speed, single winding motors. This motor is subject to availability and manufacturers lead time.

Product Specifications
HORSEPOWER 3/.75
FRAME 184
BRAND Leeson
MOUNTING Rigid
RPM 1725/850
PHASE 3
VOLTAGE 460
HERTZ 60
CONSTRUCTION Rolled Steel
AMBIENT TEMP C 40C
ENCLOSURE TYPE TEFC
LENGTH INCHES 14-5/8
CATALOG NO. 131474.00
WIDTH INCHES 10-1/2
APPLICATIONS Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
HEIGHT INCHES 11-1/4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Digital Potentiometer

Digital Potentiometer

From $211.95
More Info
Add to Cart
Programmable Tachometer

Programmable Tachometer

From $222.95
More Info
Add to Cart
2HP DC Drive - Chassis (250 ser)

2HP DC Drive - Chassis (250 ser)

From $150.95
More Info
Add to Cart
Baldor DC Control, BC138, DC SCR CONTROL, 115V, 1/100-1/3 HP, NEMA 1

Baldor DC Control, BC138, DC SCR CONTROL, 115V, 1/100-1/3 HP, NEMA 1

From $134.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)