Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors Multi-Speed, 1/0.25 HP, 3-Phase, 1750/870 RPM Motor, U1L9C
See all 18 items in product family

US Motors Multi-Speed, 1/0.25 HP, 3-Phase, 1750/870 RPM Motor, U1L9C

Item #: WBB467475

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $451.95 ea.
3+ $433.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Multi-Speed, 1/0.25 HP, 3-Phase, 1750/870 RPM Motor
  • Definite Purpose
  • Three Phase
  • Unimount®
  • Totally Enclosed Fan Cooled (TEFC)
  • Multi-Speed
  • Variable Torque
  • 1800/900 RPM
  • One Winding

Documents are in PDF format

Product Specifications

    • HORSEPOWER1/0.25
    • BRANDUS Motors
    • RPM1750/870
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • SERVICE FACTOR1.25
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed