

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor PCL1317M, 2HP, 3450RPM, 1PH, 60HZ, 56C, 3524LC, OPEN, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor PCL1317M, 2HP, 3450RPM, 1PH, 60HZ, 56C, 3524LC, OPEN, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB390721
|
|
|
| List Price $676.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$440.95 ea. |
| 6+ |
$420.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 2HP,3450RPM,1PH,60HZ,56C,3524LC,OPEN,F1
Features:- Ball bearing design
- 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts
- Manual thermal overload located in the conduit box
- UL and CSA recognized component approval
- 200°C copper windings.
Typical Applications: Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and coupled mount designs.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
2 |
| ENCLOSURE |
OPEN |
| FRAME |
56C |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
3450 |
| PHASE |
1 |
| VOLTAGE |
115/230 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
6203 |
| WEIGHT |
43 |
| C-DIMENSION INCHES |
12.06 |
| BALDOR CATALOG NUMBER |
PCL1317M |
| FL AMPS |
17.6/8.8 |
| POLES |
2 |
| DRIVE END FLANGE |
C-Face |
|
|
|
|
|
|