

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 1.5HP, 115/208-230V, 3450RPM, DP, Rigid C Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 1.5HP, 115/208-230V, 3450RPM, DP, Rigid C Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB217417
|
|
|
| List Price $500.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$292.95 ea. |
| 6+ |
$278.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Pressure Washer Motor: 1.5HP, 3450RPM, 56 Frame, Drip-Proof (DP), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid C Mount. Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages. Capacitor start, capacitor run construction for reduced amperage. Double shield ball bearings prelubricated with Exxon POLYREX® EM lubricant, having operating temperature range of -20°F to +350°F and special formulation to provide extra long life and moisture resistance. Dynamically balanced rotor and shaft assembly. High efficiency reduced amperage energy saving designs. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision in conduit box. Manual reset overload protector protects against automatic resets. High overload capacities provided by service factor.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | AO Smith/Magnetek: B753(Leeson motor has manual reset protector ) | B870(Leeson motor is capacitor start/capacitor run design ) | | Baldor: PCL1313M |
|
| Product Specifications |
| HORSEPOWER |
1.5 |
| ENCLOSURE |
DP |
| FRAME |
56 |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
3450 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Capacitor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
12.4/6.8-6.2 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
Manual |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
82.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH INCHES |
1-7/8 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6203 |
| WEIGHT |
38 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
M6K34DK8BB |
| UPC |
69172001359 |
| CATALOG NO. |
114214.00 |
|
|
|
|
 |
|
|