Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors - 2HP, 115/208-230V, 3450RPM, DP, Rigid C Mount, 1.15 S.F.
See all 13 items in product family

Leeson Motors - 2HP, 115/208-230V, 3450RPM, DP, Rigid C Mount, 1.15 S.F.

Item #: WBB217430

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $635.00 Save up to 44%
Qty Price
1-2 $368.95 ea.
3+ $352.95 ea.
Product Information
Customer Review
Product Q&A
Pressure Washer Motor: 2HP, 3450RPM, 56 Frame, Drip-Proof (DP), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid C Mount.

Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages. Capacitor start, capacitor run construction for reduced amperage. Double shield ball bearings prelubricated with Exxon POLYREX® EM lubricant, having operating temperature range of -20°F to +350°F and special formulation to provide extra long life and moisture resistance. Dynamically balanced rotor and shaft assembly. High efficiency reduced amperage energy saving designs. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision in conduit box. Manual reset overload protector protects against automatic resets. High overload capacities provided by service factor.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSUREDP
    • FRAME56
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115 / 208-230
    • NAMEPLATE AMPS17.2/9.6-8.6
    • COMPATIBLE WITH/REPLACESBaldor PCL1317M, Marathon C1269
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • EFFICIENCY78
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONSelective CCW
    • SHAFT END BEARING6203
    • WEIGHT38
    • ULN
    • CSAY
    • LEESON MODEL NO.P6K34DK9BB
    • UPC69172001360
    • CATALOG NO.114215.00
    • DESIGNCapacitor Start Capacitor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:26