

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor CJM345, .5HP, 1725RPM, 3PH, 60HZ, 56J, 1714M, OPEN, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CJM345, .5HP, 1725RPM, 3PH, 60HZ, 56J, 1714M, OPEN, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388097
|
|
|
| List Price $311.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$202.95 ea. |
| 6+ |
$193.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .5HP,1725RPM,3PH,60HZ,56J,1714M,OPEN,F1
Features:- 40°C Ambient
- 60 Hertz
- Aluminum Endplates
- Automatic Thermal Overload
- Ball Bearings
- Capacitor Start
- High Service Factors
- Terminal Panel with Quick Connections.
Typical Applications: Commercial Pumps, residential pumps, swimming pool pumps, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
0.5 |
| ENCLOSURE |
OPEN |
| FRAME |
56J |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1725 |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.25 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
21 |
| 208V AMPS |
2.1 |
| FL EFFICIENCY |
72 |
| INSULATION-CLASS |
B |
| KVA-CODE |
L |
| POWER-FACTOR |
68 |
| BALDOR CATALOG NUMBER |
CJM345 |
| DESIGN CODE |
B |
| FL AMPS |
2/1 |
| POLES |
4 |
| DRIVE END FLANGE |
C-Face |
| C-DIMENSION INCHES |
11.58 |
| SERVICE-FACTOR-AMPS |
2.1/1.05 |
| THERMAL-SELECT |
Y |
|
|
|
|
|
|