Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
Baldor Motor JPM2547T, 60HP, 1770RPM, 3PH, 60HZ, 364JP, 4252M, OPSB, F
Remove

      Items
Baldor Motor JPM2547T, 60HP, 1770RPM, 3PH, 60HZ, 364JP, 4252M, OPSB, F Baldor Motor JPM2547T, 60HP, 1770RPM, 3PH, 60HZ, 364JP, 4252M, OPSB, F


Baldor Motor JPM2547T, 60HP, 1770RPM, 3PH, 60HZ, 364JP, 4252M, OPSB, F
Baldor Motor JPM2547T, 60HP, 1770RPM, 3PH, 60HZ, 364JP, 4252M, OPSB, F
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388991
List Price $5,213.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $3,390.00 ea.
6+ $3,231.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 60HP,1770RPM,3PH,60HZ,364JP,4252M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 60
ENCLOSURE OPSB
FRAME 364JP
BRAND Baldor
MOUNTING RIGID
RPM 1770
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6311
WEIGHT 505
FL EFFICIENCY 93.6
INSULATION-CLASS B
KVA-CODE G
POWER-FACTOR 83
SERIAL-NUMBER --
SPEC. NUMBER 42G038W390G1
BALDOR CATALOG NUMBER JPM2547T
BEARING-DRIVE-END 6313
DESIGN CODE B
DOE-CODE 010A
FL AMPS 144/72
POLES 4
C-DIMENSION INCHES 32.44
208V AMPS 154
DRIVE END FLANGE C-Face


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)