Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor OF3407T, 7.5HP, 1125RPM, 3PH, 60HZ, 254T, 0932M, OPEN, F

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Baldor Motor OF3407T, 7.5HP, 1125RPM, 3PH, 60HZ, 254T, 0932M, OPEN, F

Item #: WBB390817

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,261.00 Save up to 33%
Qty Price
1-2 $1,568.00 ea.
3+ $1,507.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 7.5HP,1125RPM,3PH,60HZ,254T,0932M,OPEN,F

Features:
  • Patented lube-lok® grease seal prevents over lubrication on 254T and larger
  • Rodent screens
  • Shaft slinger
  • F-2 position conduit box
Typical Applications:
Beam pumping units, punch presses and applications requiring high torque and high slip.

Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5
    • ENCLOSUREOPEN
    • FRAME254T
    • BRANDBaldor
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1125
    • RPM1125
    • PHASE3
    • VOLTAGE230/460/796
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • OPPOSITE END BEARING6208
    • WEIGHT229
    • MANUFACTURERS PART NUMBEROF3407T
    • GREASEPOLYREX EM
    • DRIVE END FLANGEStandard
    • KVA-CODEH
    • INSULATION CLASSF
    • DESIGN CODED
    • FL EFFICIENCY84
    • POWER-FACTOR67
    • PULLEY-BEARING6309
    • BEARING-DRIVE-END6309
    • FRONT-BEARING6208
    • POLES6
    • FL AMPS25/12.5/7.2
    • C-DIMENSION INCHES20.63
    • SPEC. NUMBER09G079Y173
    • DOE-CODE--
    • is_motorYes
    • SERIAL-NUMBER--
    • 208V AMPS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!