Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor P18G2784, 1HP, 1745RPM, 3PH, 60HZ, 180TY, TENV, FOOTLES

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Baldor Motor P18G2784, 1HP, 1745RPM, 3PH, 60HZ, 180TY, TENV, FOOTLES

Item #: WBB390888

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,457.00 Save up to 40%
Qty Price
1-2 $2,806.00 ea.
3+ $2,686.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 1HP,1745RPM,3PH,60HZ,180TY,TENV,FOOTLES

Features:
  • All cast iron construction
  • 416 stainless steel shafts
  • Dual carbon ceramic mechanical seals
  • (2) NC thermostats and 25 feet of cable
  • Dual moisture sensing probes
  • Explosion Proof, Division 1, Group C & D, T3C
  • Submersible motors suitable for both wet pit and dry pit applications
  • Continuous duty in water/sewage
  • Inverter capable for 10:1 variable torque while maintaining Division 1, Group C & D, T3C
  • 5 year pro-rated warranty.
Typical Applications:
Municipal and Industrial wastewater, slurry pump, aerators and mixers.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETENV
    • FRAME180TY
    • BRANDBaldor
    • MOTOR RPM 60Hz1745
    • RPM1745
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • DUTY*
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT217
    • MANUFACTURERS PART NUMBERP18G2784
    • POWER-FACTOR--
    • SPEC. NUMBERP18G2784
    • INSULATION CLASSF
    • DESIGN CODEB
    • FL AMPS3.40/1.70
    • POLES4
    • DRIVE END FLANGEFlange Mounted
    • is_motorYes
    • CODEM
    • FL EFFICIENCY--
    • C-DIMENSION INCHES26.66

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:21