Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor VEJMM3311T, 7.5HP, 1770RPM, 3PH, 60HZ, 213JM, 3733M, ODTF

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Baldor Motor VEJMM3311T, 7.5HP, 1770RPM, 3PH, 60HZ, 213JM, 3733M, ODTF

Item #: WBB391294

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,370.00 Save up to 31%
Qty Price
1-2 $978.00 ea.
3+ $941.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 7.5HP,1770RPM,3PH,60HZ,213JM,3733M,ODTF

Features:
  • Super-E Premium Efficient Motor
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
  • Three year warranty
Typical Applications:
Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit. Super-E motors are designed to conserve energy over extended time periods.

Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5
    • ENCLOSUREODTF
    • FRAME213JM
    • MOUNTINGC-Face Footless
    • RPM1770
    • MOTOR RPM 60Hz1770
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT119
    • INSULATION CLASSF
    • DOE-CODE--
    • POWER-FACTOR79
    • SERIAL-NUMBER--
    • SPEC. NUMBER37Q027S186G1
    • POLES4
    • DRIVE END FLANGEC-Face
    • C-DIMENSION INCHES19.78
    • MANUFACTURER PART #VEJMM3311T
    • BRANDBaldor
    • FL EFFICIENCY91
    • FL AMPS19.2/9.6
    • DESIGN CODEA
    • BEARING-OPP-DRIVE-END6206
    • BEARING-DRIVE-END6309
    • is_motorYes
    • KVA-CODEJ
    • 208V AMPS21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!