

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Baldor Motor VHM2535T, 30HP, 1775RPM, 3PH, 60HZ, 286HP, 1046M, OPEN, F |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VHM2535T, 30HP, 1775RPM, 3PH, 60HZ, 286HP, 1046M, OPEN, F
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391272
|
|
|
| List Price $4,557.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$2,964.00 ea. |
| 6+ |
$2,825.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 30HP,1775RPM,3PH,60HZ,286HP,1046M,OPEN,F
Features:- Cast iron frame and endplates
- EPAct efficiency for energy efficiency over typical P-Base designs
- Rotatable conduit box
- Stainless nameplate
- Epoxy finish
- Two liftiing lugs for balanced lifting
Typical Applications: For normal thrust applications. Waste water treatment plants, petro-chemical, pulp and plants and agricultural irrigation application.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
30 |
| ENCLOSURE |
OPEN |
| FRAME |
286HP |
| BRAND |
Baldor |
| MOUNTING |
NO MOUNTING |
| RPM |
1775 |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
6309 |
| WEIGHT |
473 |
| POWER-FACTOR |
80 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
10F886X411G1 |
| BALDOR CATALOG NUMBER |
VHM2535T |
| BEARING-DRIVE-END |
6312 |
| DESIGN CODE |
B |
| DOE-CODE |
-- |
| FL AMPS |
76.4/38.2 |
| POLES |
4 |
| C-DIMENSION INCHES |
29.93 |
| DRIVE END FLANGE |
P-Base |
| 208V AMPS |
92 |
| KVA-CODE |
H |
| INSULATION-CLASS |
F |
| FL EFFICIENCY |
92.4 |
|
|
|
|
 |
|
|