Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Carbonator Pump Motor, H451, 1/4HP, 208-240V, 1800/1500RPM, Split PH, 48Y FR, DP

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Marathon Motors Carbonator Pump Motor, H451, 1/4HP, 208-240V, 1800/1500RPM, Split PH, 48Y FR, DP

Item #: WBB868828

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $124.95 ea.
3+ $120.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Carbonator Pump Motor, H451, 1/4HP, 208-240V, 1800/1500RPM, Split PH, 48Y FR, DP

Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSUREDP
    • FRAME48Y
    • BRANDMarathon Motors
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASESplit
    • VOLTAGE208-240
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic
    • AMBIENT TEMP C40
    • ROTATIONCounterclockwise
    • OPPOSITE END BEARING6203
    • WEIGHT14
    • ULY
    • MANUFACTURERS PART NUMBERH451
    • MODEL NUMBER5KH32GNB813X
    • 60 HERTZ RPMS1800/1500
    • FL AMPS2.3-2.4
    • INSULATION CLASSB
    • DRIVE END BEARING SIZE6203
    • BEARING-DRIVE-END6203
    • FL EFFICIENCY0
    • STARTING TYPESwitch and Mech
    • KVA-CODES
    • OPPOSITE END BEARING SIZE6203
    • ORIENTATIONHorizontal or Vertical
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!