Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Centrifugal Pump Motor, CG732, 3/4HP, 110/220V, 2900RPM, 1PH, 56C FR, DP

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Marathon Motors Centrifugal Pump Motor, CG732, 3/4HP, 110/220V, 2900RPM, 1PH, 56C FR, DP

Item #: WBB868802

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $269.95 ea.
3+ $259.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Centrifugal Pump Motor, CG732, 3/4HP, 110/220V, 2900RPM, 1PH, 56C FR, DP

Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSUREDP
    • FRAME56C
    • BRANDMarathon Motors
    • MOUNTINGC-Face Footless
    • MOTOR RPM 50Hz2900
    • RPM2900
    • PHASE1
    • VOLTAGE110/220
    • DUTYContinuous
    • SERVICE FACTOR1.5
    • THERMAL PROTECTIONAutomatic
    • AMBIENT TEMP C40
    • ROTATIONClockwise
    • OPPOSITE END BEARING6203
    • WEIGHT28
    • ULY
    • CSAY
    • MANUFACTURERS PART NUMBERCG732
    • MODEL NUMBER5KC39RN114T
    • 60 HERTZ RPMS2900
    • FL AMPS9.8/4.9
    • INSULATION CLASSB
    • DRIVE END BEARING SIZE6203
    • BEARING-DRIVE-END6203
    • FL EFFICIENCY0
    • STARTING TYPESwitch and Mech
    • KVA-CODEK
    • OPPOSITE END BEARING SIZE6203
    • ORIENTATIONHorizontal or Vertical
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!