Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JP, 02536OP3V256JPV, 25 HP, 3600 RPM, 200/400 V, ODP, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 198 items in product family

WEG Close-Coupled Pump Motor-Type JP, 02536OP3V256JPV, 25 HP, 3600 RPM, 200/400 V, ODP, 3 PH

Item #: WBB881231

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,609.00 ea.
3+ $1,540.00 ea.
Product Information
Customer Review
Product Q&A
WEG Close-Coupled Pump Motor-Type JP, 02536OP3V256JPV, 25 HP, 3600 RPM, 200/400 V, ODP, 3 PH

WEG offers JP standardized type of ODP close-coupled pump line of motors. Remember that ODP are suitable where dirt and moisture are at a minimum.

Product Specifications

    • HORSEPOWER25
    • ENCLOSUREODP
    • FRAME256JP
    • BRANDWEG
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3600
    • RPM3600
    • PHASE3
    • VOLTAGE200/400
    • HERTZ60
    • SERVICE FACTOR1.15
    • MANUFACTURERS PART NUMBER02536OP3V256JPV
    • C-DIMENSION INCHES26.782
    • FL EFFICIENCY91
    • KILOWATS18.5
    • TYPEClose-Coupled Pump Motors-Type JP
    • is_motorYes
    • FL AMPS33.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.90.122:21