Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
WEG Close-Coupled Pump Motor-Type JP, 10018OT3E404JP, 100 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH
Remove

      Items
WEG Close-Coupled Pump Motor-Type JP, 10018OT3E404JP, 100 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH WEG Close-Coupled Pump Motor-Type JP, 10018OT3E404JP, 100 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH


WEG Close-Coupled Pump Motor-Type JP, 10018OT3E404JP, 100 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH
Picture may not represent actual product
WEG Close-Coupled Pump Motor-Type JP, 10018OT3E404JP, 100 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB881946
Price: $6,331.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG Close-Coupled Pump Motor-Type JP, 10018OT3E404JP, 100 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH

WEG offers JP standardized type of ODP close-coupled pump line of motors. Remember that ODP are suitable where dirt and moisture are at a minimum.

Product Specifications
HORSEPOWER 100
ENCLOSURE ODP
FRAME 404/5TCZ
BRAND WEG
RPM 1800
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
MANUFACTURERS PART NUMBER 10018OT3E404JP
KILOWATS 75
FL EFFICIENCY 95.4
FL AMPS 115
TYPE Close-Coupled Pump Motors-Type JP
C-DIMENSION INCHES 35.263


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)