Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors Closed-Coupled Pump Motor, U147A, 2HP, 208-230/460V, 1800RPM, 3P

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Marathon Motors Closed-Coupled Pump Motor, U147A, 2HP, 208-230/460V, 1800RPM, 3P

Item #: WBB869181

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $208.95 ea.
3+ $199.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Closed-Coupled Pump Motor, U147A, 2HP, 208-230/460V, 1800RPM, 3PH, 145JP FR, DP

Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

Product Specifications

    • HORSEPOWER2
    • ENCLOSUREDP
    • FRAME145JP
    • BRANDMarathon Motors
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE208-230/460
    • MANUFACTURERS PART NUMBERU147A
    • is_motorYes
    • MODEL NUMBER145TTDR5356

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:68