Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 124 items in product family

Marathon Motors Closed-Coupled Pump Motor, U152, 3HP, 200V, 3600RPM, 3PH, 145JP FR, DP

Item #: WBB868952

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $390.95
Add to list
Product Information
Product Q&A
Marathon Motors Closed-Coupled Pump Motor, U152, 3HP, 200V, 3600RPM, 3PH, 145JP FR, DP

Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

Product Specifications

  • ENCLOSUREDP
  • FRAME145JP
  • BRANDMarathon Motors
  • MOUNTINGC-Face Rigid
  • PHASE3
  • 60 HERTZ VOLTS200
  • 60 HERTZ HP3
  • 60 HERTZ RPMS3600
  • MODEL NUMBER145TTDR4117
  • CATALOG NUMBERU152
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.