Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
WEG Fire Pump Motor, 10018OP3EFP404TS, 100 HP, 1800 RPM, 230/460 Volts, ODP, 3 PH
Remove

      Items
WEG Fire Pump Motor, 10018OP3EFP404TS, 100 HP, 1800 RPM, 230/460 Volts, ODP, 3 PH WEG Fire Pump Motor, 10018OP3EFP404TS, 100 HP, 1800 RPM, 230/460 Volts, ODP, 3 PH


WEG Fire Pump Motor, 10018OP3EFP404TS, 100 HP, 1800 RPM, 230/460 Volts, ODP, 3 PH
Picture may not represent actual product
WEG Fire Pump Motor, 10018OP3EFP404TS, 100 HP, 1800 RPM, 230/460 Volts, ODP, 3 PH
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB880591
Price: $4,372.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG Fire Pump Motor, 10018OP3EFP404TS, 100 HP, 1800 RPM, 230/460 Volts, ODP, 3 PH

These Fire Pump Duty (ODP) motors are designed for environments where dirt and moisture are minimal and provide maximum ventilation and heat dissipation.

Product Specifications
HORSEPOWER 100
ENCLOSURE ODP
FRAME 404/5TS
BRAND WEG
RPM 1800
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.15
MANUFACTURERS PART NUMBER 10018OP3EFP404TS
KILOWATS 3
C-DIMENSION INCHES 31.141
TYPE Fire Pump Motors
FL EFFICIENCY 94.1
FL AMPS 115


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)