Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors In-Ground Pool Pump Motor, C1307, 1.5HP, 115/208-230V, 3600RPM, 1PH, 56Y FR, DP

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Marathon Motors In-Ground Pool Pump Motor, C1307, 1.5HP, 115/208-230V, 3600RPM, 1PH, 56Y FR, DP

Item #: WBB869467

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $233.95
Product Information
Product Q&A
Marathon Motors In-Ground Pool Pump Motor, C1307, 1.5HP, 115/208-230V, 3600RPM, 1PH, 56Y FR, DP

Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREDP
    • FRAME56Y
    • BRANDMarathon Motors
    • MOTOR RPM 60Hz3600
    • RPM3600
    • PHASE1
    • VOLTAGE115/208-230
    • DUTYContinuous
    • SERVICE FACTOR1.5
    • THERMAL PROTECTIONAutomatic
    • AMBIENT TEMP C50
    • ROTATIONClockwise
    • OPPOSITE END BEARINGBall
    • WEIGHT43
    • ULY
    • CSAY
    • MANUFACTURERS PART NUMBERC1307
    • FL AMPS14.3/7.3-7.1
    • INSULATION CLASSB
    • MODEL NUMBER5KCR48UN2493X
    • 60 HERTZ RPMS3600
    • ORIENTATIONHorizontal+C67
    • DRIVE END BEARING SIZE20MM
    • STARTING TYPESwitch and Mech
    • HAZARDOUS LOCATION2C
    • BEARING-DRIVE-END20MM
    • KVA-CODEL
    • is_motorYes
    • FL EFFICIENCY0
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.