Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Jet Pump Motor, 00236OS3EJPR56C, 2 HP, 3600 RPM, 208-230/460 Volts, ODP, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

WEG Jet Pump Motor, 00236OS3EJPR56C, 2 HP, 3600 RPM, 208-230/460 Volts, ODP, 3 PH

Item #: WBB880782

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $220.95 ea.
3+ $212.95 ea.
Product Information
Customer Review
Product Q&A
WEG Jet Pump Motor, 00236OS3EJPR56C, 2 HP, 3600 RPM, 208-230/460 Volts, ODP, 3 PH

These versatile motors have the torque and durability for the toughest commercial applications yet are also economical choices for residential applications.

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSUREODP
    • FRAMED56C
    • BRANDWEG
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3600
    • RPM3600
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.20
    • MANUFACTURERS PART NUMBER00236OS3EJPR56C
    • C-DIMENSION INCHES12.284
    • FL AMPS2.68
    • is_motorYes
    • KILOWATS1.5
    • TYPEJet Pump-56C(Keyed)
    • FL EFFICIENCY81

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!