Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Worldwide Electric Jet Pump Motor NT1.5-36-56JB, GP, TEFC, REM-C, 1 PH, 56J, 115/208-230V, 1.5 HP
See all 86 items in product family

Worldwide Electric Jet Pump Motor NT1.5-36-56JB, GP, TEFC, REM-C, 1 PH, 56J, 115/208-230V, 1.5 HP

Item #: WBB763553

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $174.95 ea.
3+ $167.95 ea.
Product Information
Customer Review
Product Q&A
Worldwide Electric Jet Pump Motor NT1.5-36-56JB, GP, TEFC, REM-C, 1 PH, 56J, 115/208-230V, 1.5 HP

Features

  • 1.5 HP
  • 3600 RPM
  • 115/208-230V
  • 56J Frame
  • 37 Lbs.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME56J
    • BRANDWorldWide Electric Corporation
    • MOTOR RPM 60Hz3600
    • RPM3600
    • PHASE3
    • VOLTAGE115/208-230
    • WEIGHT37
    • MANUFACTURERS PART NUMBERTJ1.5-36-56JB
    • BASEC-Face Removable
    • FL AMPS7.1
    • is_motorYes
    • FL EFFICIENCY72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!