Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

TechTop JM TEFC Enclosure Motor GA3-AL-TF-143JM-4-B-D-1 / 143JM Frame / 1HP / 1800RPM / 4 Poles

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

TechTop JM TEFC Enclosure Motor GA3-AL-TF-143JM-4-B-D-1 / 143JM Frame / 1HP / 1800RPM / 4 Poles

Item #: WBB1012552

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $181.95
Product Information
Product Q&A
TechTop JM TEFC Enclosure Motor GA3-AL-TF-143JM-4-B-D-1, 143JM Frame, 1HP, 1800RPM, 4 Poles

The Pump Gray line has the close coupled motors you require with the efficiency and performance you expect from a quality motor. Aluminum frame up to 254T. Cast iron from 254T and up. EISA compliant 2 and 4 pole designs. Inverter rated MG1 Part 31 - 20:1 Variable Torque.

Features:
  • Dual Voltage
  • Removable Feet
  • 1.15 Service Factor
  • Stainless Name Plate
  • F1,F2 Convertible
  • Tropicalized Stator
  • Continuous Duty
  • 40C Ambient Temp
  • Class H Stator
  • Oversized Bearings
  • Slingers
  • Vacuum Impregnated Stator
  • 1045 Carbon Shafts
  • Double Lip Seals
  • Condensate Drains

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • FRAME143JM
    • BRANDTechTop
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERGA3-AL-TF-143JM-4-B-D-1
    • MOTOR TYPEClose Coupled Pump Motor
    • PRODUCT LINEGray
    • is_motorYes
    • POLES4
    • BALL BEARING TYPEShielded
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.