Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

TechTop JM TEFC Enclosure Motor GA3-AL-TF-145JM-2-B-D-2, 145JM Frame, 2HP, 3600RPM, 2 Poles

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

TechTop JM TEFC Enclosure Motor GA3-AL-TF-145JM-2-B-D-2, 145JM Frame, 2HP, 3600RPM, 2 Poles

Item #: WBB1012582

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $215.95
Product Information
Product Q&A
TechTop JM TEFC Enclosure Motor GA3-AL-TF-145JM-2-B-D-2, 145JM Frame, 2HP, 3600RPM, 2 Poles

The Pump Gray line has the close coupled motors you require with the efficiency and performance you expect from a quality motor. Aluminum frame up to 254T. Cast iron from 254T and up. EISA compliant 2 and 4 pole designs. Inverter rated MG1 Part 31 - 20:1 Variable Torque.

Features:
  • Dual Voltage
  • Removable Feet
  • 1.15 Service Factor
  • Stainless Name Plate
  • F1,F2 Convertible
  • Tropicalized Stator
  • Continuous Duty
  • 40C Ambient Temp
  • Class H Stator
  • Oversized Bearings
  • Slingers
  • Vacuum Impregnated Stator
  • 1045 Carbon Shafts
  • Double Lip Seals
  • Condensate Drains

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • FRAME145JM
    • BRANDTechTop
    • MOTOR RPM 60Hz3600
    • RPM3600
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERGA3-AL-TF-145JM-2-B-D-2
    • MOTOR TYPEClose Coupled Pump Motor
    • PRODUCT LINEGray
    • POLES2
    • BALL BEARING TYPEShielded
    • is_motorYes