Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
Leeson 3-Phase Pump Motor 15HP, 1760RPM, N254JP, TEFC, 230/460V, 60HZ, 40C, 1.15SF, Rigid
Remove

      Items
Leeson 3-Phase Pump Motor 15HP, 1760RPM, N254JP, TEFC, 230/460V, 60HZ, 40C, 1.15SF, Rigid Leeson 3-Phase Pump Motor 15HP, 1760RPM, N254JP, TEFC, 230/460V, 60HZ, 40C, 1.15SF, Rigid


Leeson 3-Phase Pump Motor 15HP, 1760RPM, N254JP, TEFC, 230/460V, 60HZ, 40C, 1.15SF, Rigid
Leeson 3-Phase Pump Motor 15HP, 1760RPM, N254JP, TEFC, 230/460V, 60HZ, 40C, 1.15SF, Rigid
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587338
List Price $2,292.00    Save 51%
Price: $1,115.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Specifications: For use with close-coupled pumps having NEMA JP mounting and shaft dimensions. Used in applications where the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service.

Features include:

  • 1.25 Service Factor
  • All cast iron construction
  • Epact Efficient
  • Re-greasable bearings
  • UL Recognized and CSA certified
  • Class F Insulation
Product Specifications
HORSEPOWER 15
FRAME 254JP
BRAND Leeson
MOUNTING Rigid
RPM 1760
PHASE 3
VOLTAGE 230/460
HERTZ 60
AMBIENT TEMP C 40C
ENCLOSURE TYPE TEFC
CATALOG NO. G151747.60
APPLICATIONS Swimming Pool Motors, Residential And Industrial Pumps, Circulating Pumps,


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)