Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
Leeson 3-Phase Pump Motor 3/4HP, 3450RPM, 56, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, Rigid C
Remove

      Items
Leeson 3-Phase Pump Motor 3/4HP, 3450RPM, 56, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, Rigid C Leeson 3-Phase Pump Motor 3/4HP, 3450RPM, 56, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, Rigid C


Leeson 3-Phase Pump Motor 3/4HP, 3450RPM, 56, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, Rigid C
Leeson 3-Phase Pump Motor 3/4HP, 3450RPM, 56, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, Rigid C
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB588415
List Price $419.00    Save 40%
Price: $250.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Specifications:

Rugged, three phase jet pump motors for industrial service.NEMA 56 C face. Stator impregnated with heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision inside oversized gasketed conduit box. 380 alloy aluminum endplate with cast bearing seat insert. Neoprene shaft flinger to repel moisture and other contaminants.Mechanical bearing lock, shaft end, controls axial movement. UL and CSA recognized.

Shaft Material:

303 stainless steel, threaded.

Bearings

203 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switchend. Shaft-end bearing is locked to limit axial movement of the shaft.

Electrical Specifications:

Explosion-proof motors have automatic overload protection. Others have no thermal overload protection.

Product Specifications
HORSEPOWER 3/4
FRAME 56
BRAND Leeson
MOUNTING Rigid C
RPM 3450
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
CONSTRUCTION Rolled Steel
AMBIENT TEMP C 40C
ENCLOSURE TYPE TEFC
LENGTH INCHES 14
CATALOG NO. 113028.00
HEIGHT INCHES 9
WIDTH INCHES 8
APPLICATIONS Ventilators, Cooling Fans, Farm Ag Fans, Heating And Ventilation Fans


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)