Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Single Phase Pump Motor 1.5HP, 3450RPM, 56, DP, 115/208-230V, 60HZ, Auto, 40C, C Face
See all 19 items in product family

Leeson Motors Single Phase Pump Motor 1.5HP, 3450RPM, 56, DP, 115/208-230V, 60HZ, Auto, 40C, C Face

Item #: WBB588382

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $495.00 Save up to 36%
Qty Price
1-2 $328.95 ea.
3+ $315.95 ea.
Product Information
Customer Review
Product Q&A
General Specifications:

  • NEMA 56 C-Face mounting face
  • Mechanically locked ball bearing on shaft-end, limits axial shaft movement
  • Quiet operation through "Super Hush" flow-through ventilation system 416 stainless steel shafts
  • Quick Connect terminals to reduce installation time
  • Auto re-set protectors
  • Stator windings impregnated with extra heavy varnish system
  • High overload capacities provided by high service factor ratings
  • Double-sealed ball bearings
  • UL and C.S.A recognized

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREDP
    • FRAME56
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/208-230
    • COMPATIBLE WITH/REPLACESBaldor VL625A, WEG .00156OS1BJPR56C, Marathon C336
    • HERTZ60
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40C
    • SHAFT TYPE--
    • MANUFACTURERS PART NUMBER110288.00
    • FL AMPS--
    • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!