Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Single Phase Pump Motor 2HP, 3450RPM, 56, DP, 115/208-230V, 60HZ, Auto, 40C, 1.25SF
See all 20 items in product family

Leeson Motors Single Phase Pump Motor 2HP, 3450RPM, 56, DP, 115/208-230V, 60HZ, Auto, 40C, 1.25SF

Item #: WBB588385

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $598.00 Save up to 36%
Price: $384.95
Product Information
Product Q&A
General Specifications:

  • NEMA 56 C-Face mounting face
  • Mechanically locked ball bearing on shaft-end, limits axial shaft movement
  • Quiet operation through "Super Hush" flow-through ventilation system 416 stainless steel shafts
  • Quick Connect terminals to reduce installation time
  • Auto re-set protectors
  • Stator windings impregnated with extra heavy varnish system
  • High overload capacities provided by high service factor ratings
  • Double-sealed ball bearings
  • UL and C.S.A recognized

Product Specifications

    • HORSEPOWER2
    • ENCLOSUREDP
    • FRAME56
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/208-230
    • COMPATIBLE WITH/REPLACESBaldor JL1317A, WEG .00236OS1BJPR56J, Marathon J038
    • HERTZ60
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40C
    • SHAFT TYPE--
    • MANUFACTURERS PART NUMBER110293.00
    • APPLICATIONSSwimming Pool Motors, Residential And Industrial Pumps, Circulating Pumps,
    • is_motorYes
    • FL AMPS--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.