Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Pool & Pump Motors (3,108)
Remove
Leeson Single Phase Pump Motor 3/4HP, 3450RPM, 56, DP, 115/208-230V, 60HZ, Auto, 40C, 1.5SF, Round
Remove

      Items
Leeson Single Phase Pump Motor 3/4HP, 3450RPM, 56, DP, 115/208-230V, 60HZ, Auto, 40C, 1.5SF, Round Leeson Single Phase Pump Motor 3/4HP, 3450RPM, 56, DP, 115/208-230V, 60HZ, Auto, 40C, 1.5SF, Round


Leeson Single Phase Pump Motor 3/4HP, 3450RPM, 56, DP, 115/208-230V, 60HZ, Auto, 40C, 1.5SF, Round
Email This Page Printer Friendly Version
Leeson Single Phase Pump Motor 3/4HP, 3450RPM, 56, DP, 115/208-230V, 60HZ, Auto, 40C, 1.5SF, Round
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB588210
List Price $332.00    Save 40%
Price: $198.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Specifications:

  • NEMA 56 C-Face mounting face
  • Mechanically locked ball bearing on shaft-end, limits axial shaft movement
  • Quiet operation through "Super Hush" flow-through ventilation system 416 stainless steel shafts
  • Quick Connect terminals to reduce installation time
  • Auto re-set protectors
  • Stator windings impregnated with extra heavy varnish system
  • High overload capacities provided by high service factor ratings
  • Double-sealed ball bearings
  • UL and C.S.A recognized
Product Specifications
HORSEPOWER 3/4
FRAME 56
BRAND Leeson
MOUNTING Round
RPM 3450
PHASE 1
VOLTAGE 115/208-230
NAMEPLATE AMPS --
HERTZ 60
CONSTRUCTION Rolled Steel
AMBIENT TEMP C 40C
ENCLOSURE TYPE DP
SHAFT TYPE --
CATALOG NO. 100208.00
APPLICATIONS Swimming Pool Motors, Residential And Industrial Pumps


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)