Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 3//3HP, 208-230/460V, 3490//2900RPM, DP, Rigid Mount, 1.15 S.F.
See all 21 items in product family

Leeson Motors - 3//3HP, 208-230/460V, 3490//2900RPM, DP, Rigid Mount, 1.15 S.F.

Item #: WBB217658

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$364.95 ea.
3+ $349.95 ea.
Product Information
Product Q&A
JP Pump Motor: 3//3HP, 3490//2900RPM, 145 Frame, Drip-Proof (DP), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount.

Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.



Click here to see our full selection of Motor Controls and Drives.


Compatibility
AO Smith/Magnetek: E177 | E177RF(Leeson motor is 208-230/460V )
Baldor: JMM3158T
Grainger/Dayton: 3N792
Marathon: M311 | M312

Product Specifications

    • HORSEPOWER3
    • ENCLOSUREDP
    • FRAME145JM
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3490
    • MOTOR RPM 50Hz2900
    • RPM3490//2900
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor JMM3158T, WEG 00336OP3E145JM, Marathon E105
    • HERTZ60//50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY84
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT37
    • ULY
    • CSAY
    • LEESON MODEL NO.C145T34DK14AA
    • UPC69172015432
    • MANUFACTURERS PART NUMBERG121854.00
    • is_motorYes
    • BEARING-DRIVE-END206
    • FL AMPS8.9-8.4/4.2&7/3.5
    • DESIGNSq Cage Inductor Run

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H GSA and TXMAS Customers
Call Us
1.888.978.7759
Chat Online

54.147.238.168:24