Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 3//2HP, 208-230/460V, 3480//2910RPM, TEFC, Rigid Mount, 1.15 S.F.
See all 20 items in product family

Leeson Motors - 3//2HP, 208-230/460V, 3480//2910RPM, TEFC, Rigid Mount, 1.15 S.F.

Item #: WBB217645

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $426.95 ea.
3+ $409.95 ea.
Product Information
Customer Review
Product Q&A
JM Pump Motor: 3//2HP, 3480//2910RPM, 145 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount.

Mechanical Features: Totally enclosed fan cooled construction for maximum life in dirty or severe environments. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.



Click here to see our full selection of Motor Controls and Drives.


Compatibility
AO Smith/Magnetek: N157
Baldor: JMM3559T
Marathon: M418

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME145
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3480
    • MOTOR RPM 50Hz2910
    • RPM3480//2910
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor JMM3559T, WEG 00336EP3E145JM, TechTop GA3-AL-TF-145JM-2-B-D-3
    • HERTZ60//50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY84
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT45
    • ULY
    • CSAY
    • LEESON MODEL NO.C145T34FK38AA
    • UPC69172015438
    • MANUFACTURERS PART NUMBERG121860.00
    • COMPATIBLE WITH/REPLACES.Marathon U363
    • DESIGNSq Cage Inductor Run
    • FL AMPS8.4-7.6/3.8&6.4/3.2
    • BEARING-DRIVE-END206
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.11.57:60