

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 2//1.5HP, 208-230/460V, 3495//2905RPM, TEFC, Rigid Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 2//1.5HP, 208-230/460V, 3495//2905RPM, TEFC, Rigid Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217644
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$363.95 ea. |
| 6+ |
$346.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JM Pump Motor: 2//1.5HP, 3495//2905RPM, 145 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount. Mechanical Features: Totally enclosed fan cooled construction for maximum life in dirty or severe environments. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.
Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | AO Smith/Magnetek: N153(Leeson motor is 208-230/460V ) | | Baldor: JMM3555T | | Marathon: M403 |
|
| Product Specifications |
| HORSEPOWER |
2 // 1.5 |
| ENCLOSURE |
TEFC |
| FRAME |
145 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
3495 // 2905 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
6-6/3&5.6/2.8 |
| HERTZ |
60//50 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
80 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
7/8 |
| ROTATION |
REV |
| SHAFT END BEARING |
206 |
| WEIGHT |
36 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C145T34FK37AA |
| UPC |
69172015437 |
| CATALOG NO. |
G121859.00 |
|
|
|
|
 |
|
|