

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 10HP, 208-230/460V, 3475RPM, DP, Rigid C Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 10HP, 208-230/460V, 3475RPM, DP, Rigid C Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217679
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$627.00 ea. |
| 6+ |
$598.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JP Pump Motor: 10HP, 3475RPM, 180 Frame, Drip-Proof (DP), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount. Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. All 180 motors have Class F Insulation.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | AO Smith/Magnetek: E371(Leeson motor is 208-230/460V ) | | Baldor: JMM3312T | | Grainger/Dayton: 3N798 | | Marathon: M323 | M324 |
|
| Product Specifications |
| HORSEPOWER |
10 |
| ENCLOSURE |
DP |
| FRAME |
180 |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
3475 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
26-23.6/11.8 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
85.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
7/8 |
| ROTATION |
REV |
| SHAFT END BEARING |
6207 |
| WEIGHT |
85 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C184T34DK8BB |
| UPC |
69172001811 |
| CATALOG NO. |
G141121.00 |
|
|
|
|
 |
|
|