Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
Leeson Motor - 3HP, 115/230V, 1740RPM, DP, Rigid C Mount, 1.15 S.F.
Remove

      Items
Leeson Motor - 3HP, 115/230V, 1740RPM, DP, Rigid C Mount, 1.15 S.F. Leeson Motor - 3HP, 115/230V, 1740RPM, DP, Rigid C Mount, 1.15 S.F.


Leeson Motor - 3HP, 115/230V, 1740RPM, DP, Rigid C Mount, 1.15 S.F.
Leeson Motor - 3HP, 115/230V, 1740RPM, DP, Rigid C Mount, 1.15 S.F.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB217573
List Price $915.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $534.00 ea.
6+ $510.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

JM Pump Motor: 3HP, 1740RPM, 182 Frame, Drip-Proof (DP), 115/230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount.

Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. Single phase designs are capacitor start/induction run unless indicated otherwise.



Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram


Compatibility
AO Smith/Magnetek: P137 | P230(Leeson motor is 230V only )
Baldor: JML1408T
Grainger/Dayton: 4FN82(Leeson motor is 230V only )
Marathon: Z407
Product Specifications
HORSEPOWER 3
ENCLOSURE DP
FRAME 182
BRAND Leeson
MOUNTING Rigid C
RPM 1740
PHASE 1
DESIGN Capacitor Start Inductor Run
MATERIAL Rolled Steel
VOLTAGE 115 / 230
NAMEPLATE AMPS 33.8/16.9
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
EFFICIENCY 75.5
AMBIENT TEMP C 40
SHAFT DIAMETER 7/8
SHAFT LENGTH INCHES 2-1/4
ROTATION Selective CCW
SHAFT END BEARING 6207
WEIGHT 76
UL Y
CSA Y
LEESON MODEL NO. C182C17DK2AA
UPC 69172001834
CATALOG NO. 131604.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)