

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 3HP, 115/208-230V, 3500RPM, DP, Rigid C Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 3HP, 115/208-230V, 3500RPM, DP, Rigid C Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217622
|
|
|
| List Price $796.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$464.95 ea. |
| 6+ |
$443.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JM Pump Motor: 3HP, 3500RPM, 182 Frame, Drip-Proof (DP), 115/208-230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount. Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. Single phase designs are capacitor start/induction run unless indicated otherwise.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | AO Smith/Magnetek: P130 | P132(Leeson motor is 208-230 volts ) | P229 | | Baldor: JML1406T | | Grainger/Dayton: 4FN81 | | Marathon: Z406 |
|
| Product Specifications |
| HORSEPOWER |
3 |
| ENCLOSURE |
DP |
| FRAME |
182 |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
3500 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Capacitor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
28/15.2-14 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
77 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
7/8 |
| SHAFT LENGTH INCHES |
2-1/4 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6207 |
| WEIGHT |
80 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C182K34DK1BB |
| UPC |
69172001859 |
| CATALOG NO. |
131640.00 |
|
|
|
|
 |
|
|