Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 5HP, 208-230/460V, 3500RPM, DP, Rigid C Mount, 1.15 S.F.
See all 15 items in product family

Leeson Motors - 5HP, 208-230/460V, 3500RPM, DP, Rigid C Mount, 1.15 S.F.

Item #: WBB217669

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $479.95 ea.
3+ $459.95 ea.
Product Information
Customer Review
Product Q&A
JP Pump Motor: 5HP, 3500RPM, 182 Frame, Drip-Proof (DP), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount.

Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.



Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSUREDP
    • FRAME182
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3500
    • RPM3500
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor JMM3212T, WEG 00536OP3E182JM, Marathon E150
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY82.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • SHAFT LENGTH INCHES2-1/4
    • ROTATIONREV
    • WEIGHT62
    • ULY
    • CSAY
    • LEESON MODEL NO.C182T34DK4BB
    • UPC69172001808
    • MANUFACTURERS PART NUMBERG131574.00
    • FL AMPS14.2-13.2/6.6
    • DESIGNSq Cage Inductor Run
    • BEARING-DRIVE-END6207
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:44