Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
Leeson Motor - 3HP, 208-230/460V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.
Remove

      Items
Leeson Motor - 3HP, 208-230/460V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F. Leeson Motor - 3HP, 208-230/460V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.


Leeson Motor - 3HP, 208-230/460V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.
Leeson Motor - 3HP, 208-230/460V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB217646
Quantity Discount
QTY Price
1-5 $390.95 ea.
6+ $372.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

JM Pump Motor: 3HP, 1740RPM, 182 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount.

Mechanical Features: Totally enclosed fan cooled construction for maximum life in dirty or severe environments. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.



Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram


Compatibility
AO Smith/Magnetek: N232
Baldor: JMM3611T
Marathon: M406 | M422
Product Specifications
HORSEPOWER 3
ENCLOSURE TEFC
FRAME 182
BRAND Leeson
MOUNTING Rigid C
RPM 1740
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Rolled Steel
VOLTAGE 208-230 / 460
NAMEPLATE AMPS 9.2-9/4.5
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
EFFICIENCY 82.5
AMBIENT TEMP C 40
SHAFT DIAMETER 7/8
SHAFT LENGTH INCHES 2-1/4
ROTATION REV
SHAFT END BEARING 6207
WEIGHT 66
UL Y
CSA Y
LEESON MODEL NO. C182T17FK15EE
UPC 69172001813
CATALOG NO. G131579.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)