

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 5HP, 208-230V, 1740RPM, DP, Rigid C Mount |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 5HP, 208-230V, 1740RPM, DP, Rigid C Mount
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217621
|
|
|
| List Price $1,300.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$759.00 ea. |
| 6+ |
$724.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JM Pump Motor: 5HP, 1740RPM, 184 Frame, Drip-Proof (DP), /208-230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount. Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. Single phase designs are capacitor start/induction run unless indicated otherwise.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | Baldor: JML1508T(Leeson frame size is 184JM ) | | Grainger/Dayton: 4FN84 | | Marathon: Z409 |
|
| Product Specifications |
| HORSEPOWER |
5 |
| ENCLOSURE |
DP |
| FRAME |
184 |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
1740 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Capacitor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 |
| NAMEPLATE AMPS |
23-21 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
83 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
7/8 |
| SHAFT LENGTH INCHES |
2-1/4 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6207 |
| WEIGHT |
87 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C184K17DK14AA |
| UPC |
69172001835 |
| CATALOG NO. |
131605.00 |
|
|
|
|
 |
|
|