Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 5HP, 208-230V, 3500RPM, DP, Rigid C Mount
See all 13 items in product family

Leeson Motors - 5HP, 208-230V, 3500RPM, DP, Rigid C Mount

Item #: WBB217623

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,131.00 Save up to 36%
Qty Price
1-2 $751.00 ea.
3+ $722.00 ea.
Product Information
Customer Review
Product Q&A
JM Pump Motor: 5HP, 3500RPM, 184 Frame, Drip-Proof (DP), /208-230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount.

Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. Single phase designs are capacitor start/induction run unless indicated otherwise.



Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSUREDP
    • FRAME184
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3500
    • RPM3500
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE208-230
    • COMPATIBLE WITH/REPLACESBaldor JML1409T, Marathon Z408A
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY80
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • SHAFT LENGTH INCHES2-1/4
    • ROTATIONSelective CCW
    • WEIGHT95
    • ULY
    • CSAY
    • LEESON MODEL NO.C184K34DK3BB
    • UPC69172001860
    • MANUFACTURERS PART NUMBER131641.00
    • FL AMPS24-22
    • DESIGNCapacitor Start Capacitor Run
    • BEARING-DRIVE-END6207
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!