

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 7.5HP, 208-230/460V, 1760/1450RPM, DP, Rigid C Mount |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 7.5HP, 208-230/460V, 1760/1450RPM, DP, Rigid C Mount
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217677
|
|
|
| List Price $966.00 Save up to 51% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$495.95 ea. |
| 6+ |
$472.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JP Pump Motor: 7.5HP, 1760/1450RPM, 213 Frame, Drip-Proof (DP), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount. Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | AO Smith/Magnetek: E368 | | Baldor: JMM3311T | | Marathon: M321 |
|
| Product Specifications |
| HORSEPOWER |
7.5 |
| ENCLOSURE |
DP |
| FRAME |
213 |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
1760 / 1450 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
23-22/11&18/9 |
| HERTZ |
60/50 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
88.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
7/8 |
| SHAFT LENGTH INCHES |
3 |
| ROTATION |
REV |
| SHAFT END BEARING |
6209 |
| WEIGHT |
103 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C213T17DK2BB |
| UPC |
69172001936 |
| CATALOG NO. |
140618.00 |
|
|
|
|
 |
|
|