

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 10HP, 230V, 3465RPM, DP, Rigid Mount |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 10HP, 230V, 3465RPM, DP, Rigid Mount
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217443
|
|
|
| List Price $1,813.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,058.00 ea. |
| 6+ |
$1,010.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JM Pump Motor: 10HP, 3465RPM, 215 Frame, Drip-Proof (DP), 230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount. Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. Single phase designs are capacitor start/induction run unless indicated otherwise.
Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | AO Smith/Magnetek: P320 | | Baldor: JML1511T(Leeson motor is class B insulated ) | | Marathon: Z412 |
|
| Product Specifications |
| HORSEPOWER |
10 |
| ENCLOSURE |
DP |
| FRAME |
215 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
3465 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
230 |
| NAMEPLATE AMPS |
47 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
81.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
SPECIAL |
| SHAFT LENGTH INCHES |
3 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
309 |
| WEIGHT |
135 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C215K34DK2AA |
| UPC |
69172015470 |
| CATALOG NO. |
140644.00 |
|
|
|
|
 |
|
|