

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 10HP, 208-230/460V, 1760/1450RPM, DP, Rigid C Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 10HP, 208-230/460V, 1760/1450RPM, DP, Rigid C Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB217688
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$762.00 ea. |
| 6+ |
$727.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JP Pump Motor: 10HP, 1760/1450RPM, 215 Frame, Drip-Proof (DP), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount. For use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service.
Mechanical Features: Locked bearing on shaft end limits axial shaft movement. Open drip-proof construction with rigid base mounting. For use where the environment is relatively clean and dry. For outdoor use, an enclosure or drip cover may be preferred.
Electrical Features: UL Recognized and CSA Certified. Single phase designs are capacitor start, induction run.
Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | Baldor: JPM3313T |
|
| Product Specifications |
| HORSEPOWER |
10 |
| ENCLOSURE |
DP |
| FRAME |
215 |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
1760 / 1450 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
29-28/14&26/13 |
| HERTZ |
60/50 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
89.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1-1/4 |
| SHAFT LENGTH INCHES |
3 |
| ROTATION |
REV |
| SHAFT END BEARING |
6209 |
| WEIGHT |
128 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C215T17DK5BB |
| UPC |
69172024767 |
| CATALOG NO. |
G140668.00 |
|
|
|
|
 |
|
|