Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 15HP, 208-230/460V, 1760RPM, DP, Rigid Mount, 1.15 S.F.
See all 15 items in product family

Leeson Motors - 15HP, 208-230/460V, 1760RPM, DP, Rigid Mount, 1.15 S.F.

Item #: WBB217689

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $964.00 ea.
3+ $923.00 ea.
Product Information
Customer Review
Product Q&A
JP Pump Motor: 15HP, 1760RPM, 254 Frame, Drip-Proof (DP), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount.

Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.



Documents are in PDF format

Product Specifications

    • HORSEPOWER15
    • ENCLOSUREDP
    • FRAME254
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1760
    • RPM1760
    • PHASE3
    • MATERIALCast Iron
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor JMM2513T, WEG 01518OP3E254JM, Marathon E114A
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY90
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT264
    • ULY
    • CSAY
    • LEESON MODEL NO.C254T17DK2BB
    • UPC69172002226
    • MANUFACTURERS PART NUMBERG151361.60
    • DESIGNSq Cage Inductor Run
    • FL AMPS42-39/19.5
    • is_motorYes
    • BEARING-DRIVE-END6309

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:68