Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 15HP, 208-230/460V, 3520RPM, TEFC, Special Mount, 1.15 S.F.
See all 20 items in product family

Leeson Motors - 15HP, 208-230/460V, 3520RPM, TEFC, Special Mount, 1.15 S.F.

Item #: WBB217729

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,232.00 ea.
3+ $1,185.00 ea.
Product Information
Customer Review
Product Q&A
JM Pump Motor: 15HP, 3520RPM, 254 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Special Mount.

Mechanical Features: Totally enclosed fan cooled construction for maximum life in dirty or severe environments. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. All 180 and 210 frame Rolled Steel motors have Class F Insulation.



Documents are in PDF format

Product Specifications

    • HORSEPOWER15
    • ENCLOSURETEFC
    • FRAME254
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3520
    • RPM3520
    • PHASE3
    • MATERIALCast Iron
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor JMM2394T, WEG 01536EP3E254JM, TechTop GA3-CI-TF-254JM-2-BR-D-15
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY90.2
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT255
    • ULN
    • CSAY
    • LEESON MODEL NO.N254T34FB8AA
    • UPC69172025812
    • MANUFACTURERS PART NUMBERG151567.60
    • COMPATIBLE WITH/REPLACES.Marathon U344
    • DESIGNSq Cage Inductor Run
    • FL AMPS38.3-35/17.5
    • is_motorYes
    • BEARING-DRIVE-END6309

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!