

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Leeson Motor - 30/25HP, 208-230/460V, 3540/2940RPM, TEFC, Rigid Mount, 1.25 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 30/25HP, 208-230/460V, 3540/2940RPM, TEFC, Rigid Mount, 1.25 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217685
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,737.00 ea. |
| 6+ |
$1,657.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JM Pump Motor: 30/25HP, 3540/2940RPM, 284 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.25 Service Factor, Rigid Mount. Mechanical Features: Totally enclosed fan cooled construction for maximum life in dirty or severe environments. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. All 180 and 210 frame Rolled Steel motors have Class F Insulation.
Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | Baldor: JMM4108T | | Marathon: M334 |
|
| Product Specifications |
| HORSEPOWER |
30 / 25 |
| ENCLOSURE |
TEFC |
| FRAME |
284 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
3540 / 2940 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Cast Iron |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
76.4-69.2/34.6&69.0/34.5 |
| HERTZ |
60/50 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.25 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
91 |
| AMBIENT TEMP C |
40 |
| ROTATION |
REV |
| SHAFT END BEARING |
6311 |
| WEIGHT |
375 |
| UL |
V-INS, CONST UL REC |
| CSA |
N |
| LEESON MODEL NO. |
C284T34FK5AA |
| UPC |
69172035004 |
| CATALOG NO. |
G151420.60 |
|
|
|
|
 |
|
|