

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 30//25HP, 230/460V, 1760//1460RPM, DP, Rigid Mount |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 30//25HP, 230/460V, 1760//1460RPM, DP, Rigid Mount
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217695
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,589.00 ea. |
| 6+ |
$1,516.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JP Pump Motor: 30//25HP, 1760//1460RPM, 286 Frame, Drip-Proof (DP), 230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount. Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.
Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | AO Smith/Magnetek: E572(Leeson motor is 208-230/460V ) | | Baldor: JMM2535T(Leeson motor has cast iron frame ) | | Marathon: M351 |
|
| Product Specifications |
| HORSEPOWER |
30 // 25 |
| ENCLOSURE |
DP |
| FRAME |
286 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
1760 // 1460 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Cast Iron |
| VOLTAGE |
230 / 460 |
| NAMEPLATE AMPS |
79/39.5&76/38 |
| HERTZ |
60//50 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
89.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1.249 |
| ROTATION |
REV |
| SHAFT END BEARING |
311 |
| WEIGHT |
435 |
| UL |
Y |
| CSA |
Y |
| UPC |
69172021090 |
| CATALOG NO. |
G801029.00 |
|
|
|
|
 |
|
|