

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 50//40HP, 230/460V, 3550//2960RPM, DP, Rigid Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 50//40HP, 230/460V, 3550//2960RPM, DP, Rigid Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217740
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$2,250.00 ea. |
| 6+ |
$2,146.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| JP Pump Motor: 50//40HP, 3550//2960RPM, 324 Frame, Drip-Proof (DP), 230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount. For use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service.
Mechanical Features: Locked bearing on shaft end limits axial shaft movement. Open drip-proof construction with rigid base mounting. For use where the environment is relatively clean and dry. For outdoor use, an enclosure or drip cover may be preferred.
Electrical Features: UL Recognized and CSA Certified. Single phase designs are capacitor start, induction run. All 180 and 210 frame Rolled Steel motors have Class F Insulation.
Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | AO Smith/Magnetek: Q651 | | Baldor: JPM2542T(Leeson motor has cast iron frame ) | | Marathon: M133 |
|
| Product Specifications |
| HORSEPOWER |
50 // 40 |
| ENCLOSURE |
DP |
| FRAME |
324 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
3550 // 2960 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Cast Iron |
| VOLTAGE |
230 / 460 |
| NAMEPLATE AMPS |
124/62&117/58.5 |
| HERTZ |
60//50 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
89.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1.249 |
| ROTATION |
REV |
| SHAFT END BEARING |
312 |
| WEIGHT |
600 |
| UL |
Y |
| CSA |
Y |
| UPC |
69172021104 |
| CATALOG NO. |
G801060.00 |
|
|
|
|
 |
|
|