Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 5HP, 208-230/460V, 1740RPM, DP, Rigid C Mount
See all 6 items in product family

Leeson Motors - 5HP, 208-230/460V, 1740RPM, DP, Rigid C Mount

Item #: WBB217737

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $460.95 ea.
3+ $443.95 ea.
Product Information
Customer Review
Product Q&A
JP Pump Motor: 5HP, 1740RPM, Drip-Proof (DP), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount.

For use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service.
Mechanical Features: Locked bearing on shaft end limits axial shaft movement. Open drip-proof construction with rigid base mounting. For use where the environment is relatively clean and dry. For outdoor use, an enclosure or drip cover may be preferred.
Electrical Features: UL Recognized and CSA Certified. Single phase designs are capacitor start, induction run.



Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSUREDP
    • FRAME--
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1740
    • RPM1740
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor JPM3218T, WEG 00518OP3E184JP, Marathon U171A
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY84
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT64
    • ULY
    • CSAY
    • LEESON MODEL NO.C184T17DK22AA
    • UPC69172024761
    • MANUFACTURERS PART NUMBERG131883.00
    • BEARING-DRIVE-END6207
    • is_motorYes
    • DESIGNSq Cage Inductor Run
    • FL AMPS14.4-14.2/7.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!