Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Oil Field Pump Motor, OF33125T, 3 PH, 460 V, 125 HP, 1140 RPM, DP, 449T Frame

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Baldor Oil Field Pump Motor, OF33125T, 3 PH, 460 V, 125 HP, 1140 RPM, DP, 449T Frame

Item #: WBB909000

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $12,834.00 ea.
3+ $12,341.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Oil Field Pump Motor, OF33125T, 3 PH, 460 V, 125 HP, 1140 RPM, DP, 449T Frame

The Definite Purpose family of motors captures a host of variety demanded by the marketplace. These motors include TEFC and ODP Two-speed motors, as well as single phase Pressure Washer motors. This group of specialty motors includes Arbor Saw to Woodworking, Pre-1952 NEMA motors to SAE Hydraulic Pump motors. An extensive line of TEFC and ODP F-2 motors are available as well in 1 Hp through 60 Hp. The Automotive Approved motors, approved by major US automobile manufacturers, are available in cast iron designs and meet all requirements for sound power levels. A broad line of Design D Oil Field Pump motors, requiring high torque and high slip, are available in 3 Hp through 150 Hp.

Features
  • Patented lube-lok™ grease seal prevents over lubrication on 254T and larger
  • Rodent screens
  • Shaft slinger
  • F-2 position conduit box
Application(s)
  • Beam pumping units, punch presses and applications requiring high torque and high slip.

Documents are in PDF format

Product Specifications

    • HORSEPOWER125
    • ENCLOSUREDP
    • FRAME449T
    • BRANDBaldor
    • MOTOR RPM 60Hz1140
    • RPM1140
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • MANUFACTURERS PART NUMBEROF33125T
    • DESIGN CODED
    • C-DIMENSION INCHES48.06
    • FL AMPS145
    • KVA-CODEG
    • INSULATION CLASSH
    • GREASEMobil Polyrex EM
    • is_motorYes
    • SPEC. NUMBERP44G1795
    • TYPEOil Field Pump Motor
    • FL EFFICIENCY91

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!